Shop All Facility Signs
Signmission
Safety Sign, 9 in Height, Vinyl, 6 in Length, Milkshakes, D-DC-16-Milkshakes
Mfr # D-DC-16-Milkshakes
Zoro # G809695169
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 9 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-16-Milkshakes
- Zoro # G809695169
- UPC # 82481842027
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 9 in |
Length | 6 in |
Size | 16" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This decal will work great for a window or any smooth surface application. Use on storefronts, restaurants, retail stores, food trucks concession trailers, and much more! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install - just peel & stick! we recommend using small amount of soapy water during your application to insure you can easily smooth out any air bubbles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. ANSI A4 Cut Resistant Gloves, Polyurethane Palm Coating, Gray, 2XL (AZ593)
- PIONEER Tape Mesh Surveyor Vest, Green, 2XL (V1011160U-2XL)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Gray, XL, PR (VP9699XL)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Black/Green, Spandex, Neoprene (EXO-MGG-02-S)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Waste Antifreeze Sign, Landscape (OS-NS-A-1014-L-18954)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, This Gate Must Remain Locked When Not In Use Sign, Landscape (OS-NS-D-710-L-18618)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Caution FM-200 System Discharge Alarm Do Sign, Landscape (OS-NS-D-1014-L-10478)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Hot Dogs Best In Town, D-DC-12-Hot Dogs Best In Town (D-DC-12-Hot Dogs Best In Town)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Main Electric Shutoff Sign, Landscape (OS-NS-A-1014-L-14078)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Scrap Sign, Landscape (OS-NS-D-710-L-18257)
- CONDOR Restroom Sign, 10" W, 7" H, 0.004" Thick, 474C06 (474C06)
- Signmission Facility Signs