Shop All Facility Signs
Signmission
Safety Sign, 9 in Height, Vinyl, 6 in Length, Kettle Corn, D-DC-36-Kettle Corn
Mfr # D-DC-36-Kettle Corn
Zoro # G509694899
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 9 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-36-Kettle Corn
- Zoro # G509694899
- UPC # 82481843994
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 9 in |
Length | 6 in |
Size | 36" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This decal will work great for a window or any smooth surface application. Use on storefronts, restaurants, retail stores, food trucks concession trailers, and much more! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install - just peel & stick! we recommend using small amount of soapy water during your application to insure you can easily smooth out any air bubbles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (9694S)
- BRADY Brady® 58656 National Fire Protection Association Hazardous Materials Label, 11"W x 11"H (58656)
- NMC Hot Work Permit Tag, Pk10 (RPT171)
- DELTA PLUS Over-the-Head Ear Muffs, 25 dB, ValueMuff, Black/Blue (HB-25)
- SIGNMISSION 14 in Height, Aluminum, 14" x 10", WS-A-1014-Indiana (WS-A-1014-Indiana)
- SIGNMISSION Penalty $250 1st Offense Subsequent Offenses $250 Min. and or Up to 90 Days Community, BG-1824-23333 (A-DES-BG-1824-23333)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Hydraulic Oil Sign, Landscape (OS-NS-A-1014-L-13563)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, NOTICE Used Oil Sign, Landscape (OS-NS-D-1218-L-16793)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, All Shipping and Receiving In Rear, Landscape (OS-NS-P-1824-L-19521)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Bulk Oxygen Storage, Landscape, D-1014-L-1856 (OS-DS-D-1014-L-1856)
- CONDOR Safety Sign, 6" W, 6" H, 0.011" Thickness, 486F84 (486F84)
- Signmission Facility Signs