Shop All Facility Signs
Signmission
Safety Sign, 9 in Height, Vinyl, 6 in Length, Jumbo Pickles, D-DC-16-Jumbo Pickles
Mfr # D-DC-16-Jumbo Pickles
Zoro # G809695084
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 9 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-16-Jumbo Pickles
- Zoro # G809695084
- UPC # 82481841983
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 9 in |
Size | 16" |
Length | 6 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This decal will work great for a window or any smooth surface application. Use on storefronts, restaurants, retail stores, food trucks concession trailers, and much more! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install - just peel & stick! we recommend using small amount of soapy water during your application to insure you can easily smooth out any air bubbles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE STAR Zebra 5095 Resin Ribbons, 3-5/16"W x 244'L, 1/2" Core, Black, 12 Rolls/Case (05095GS08407)
- CARHARTT High Visibility Hooded Sweatshirt, XL (104987-BOGXLREG)
- PETZL Carabiner, Ball-Lock, 4-1/4" Length, Aluminum, Gray (M34A BL)
- LAKELAND High Performance FR Knit Button Up, Hi-V (ISHAT29RT-4XT)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Drug-Free, Landscape (OS-NS-P-1014-L-19535)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Quarantine Area Sign, Landscape (OS-NS-D-1824-L-17934)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Please Place Dirty Dishes Here Sign, Portrait (OS-NS-A-1824-V-17553)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Man Door Entrance Sign, Portrait, 10PK (OS-NS-D-35-V-14134-10PK)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, Caution FM-200 System Discharge Alarm Do Sign, Landscape (OS-NS-A-1824-L-10478)
- SIGNMISSION OSHA Notice, 3.5" Height, If I Agree With You We Would Both Be Wrong Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-13607)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Scrap Metal Only Sign, Landscape (OS-NS-D-710-L-18254)
- Signmission Facility Signs