Shop All Facility Signs
Signmission
Safety Sign, 9 in Height, Vinyl, 6 in Length, Italian Ice, D-DC-16-Italian Ice
Mfr # D-DC-16-Italian Ice
Zoro # G809695268
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 9 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # D-DC-16-Italian Ice
- Zoro # G809695268
- UPC # 82481841969
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 9 in |
Length | 6 in |
Size | 16" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This decal will work great for a window or any smooth surface application. Use on storefronts, restaurants, retail stores, food trucks concession trailers, and much more! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install - just peel & stick! we recommend using small amount of soapy water during your application to insure you can easily smooth out any air bubbles
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Goggles, I/O AF Dagger Series (DG1-91)
- EPSON Continuous Label Roll Cartridge, Black on White/Clear, Labels/Roll: 225 (224VSLPX)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 7, 1 PR (STAFGPU-7)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Please Do Not Flush Paper Towels Or Sanitary Sign, Landscape (OS-NS-D-1218-L-17381)
- SIGNMISSION OSHA Warning Sign, 3.5" H, Fuel Shutoff Push Button [Down Arrow] With Symbol, Landscape, 10PK (OS-WS-D-35-L-12152-10PK)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Due To Insurance Purposes Customers Are Sign, Landscape (OS-NS-A-1014-L-11591)
- SIGNMISSION OSHA Notice Sign, 7" Height, Emergency Exit Only Alarm Will Sound When Opened Sign, Landscape (OS-NS-D-710-L-11813)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Fire Pump Room Fire Alarm Annunciator Sign, Portrait (OS-NS-D-1014-V-12639)
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, Fire Alarm Control Panel And Sprinkler Riser Room, Landscape (OS-DS-D-1218-L-2378)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, No Texting While Walking Sign With Symbol, Portrait (OS-NS-A-1014-V-14898)
- Signmission Facility Signs