Shop All Facility Signs
Signmission
Safety Sign, 9 in Height, Vinyl, 6 in Length, Chicken Sandwich, D-DC-12-Chicken Sandwich
Mfr # D-DC-12-Chicken Sandwich
Zoro # G209694915
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 9 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-12-Chicken Sandwich
- Zoro # G209694915
- UPC # 82481840535
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 9 in |
Size | 12" |
Length | 6 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This decal will work great for a window or any smooth surface application. Use on storefronts, restaurants, retail stores, food trucks concession trailers, and much more! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install - just peel & stick! we recommend using small amount of soapy water during your application to insure you can easily smooth out any air bubbles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Rescue and Descent System, 310 lb., Steel (20001)
- MOLDEX N95 Disposable Respirator w/ Valve, S, Blue, PK10 (2301N95)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470R04 (470R04)
- EDWARDS SIGNALING Horn, Marked Fire, Red (EG1RF-P)
- SIGNMISSION Safety Sign, OSHA WARNING, 10" Height, Aluminum, Blasting Area Blasting Personnel Only, Portrait (OS-WS-A-710-V-12990)
- SIGNMISSION OSHA Notice Sign, 12" Height, Aluminum, In Case Of Emergency Pull Cord Sign With Symbol, Landscape (OS-NS-A-1218-L-13670)
- SIGNMISSION OSHA, 7" Height, 10" x 7", Landscape, Area In Front Of This Electrical Panel Must Kept Clear F (OS-CS-D-710-L-19110)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, No Trucks Or Heavy Equipment Beyond Sign, Portrait (OS-NS-A-1014-V-15017)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, Non-Potable Water, Landscape (OS-NS-D-35-L-19556)
- SIGNMISSION OSHA Notice, 5" Height, Clean Sink Sign, 7" X 5", Landscape (OS-NS-D-57-L-10627)
- NMC Danger Low Clearance Sign - Bilingual, D451P (D451P)
- Signmission Facility Signs