Shop All Facility Signs
Signmission
Safety Sign, 9 in Height, Vinyl, 6 in Length, Catering Available, D-DC-36-Catering Available
Mfr # D-DC-36-Catering Available
Zoro # G809694919
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 9 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-36-Catering Available
- Zoro # G809694919
- UPC # 82481843505
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 9 in |
Length | 6 in |
Size | 36" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This decal will work great for a window or any smooth surface application. Use on storefronts, restaurants, retail stores, food trucks concession trailers, and much more! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install - just peel & stick! we recommend using small amount of soapy water during your application to insure you can easily smooth out any air bubbles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COUGARTRON Etching Sets and Spares (WELC4045)
- MOVIT Movit Plastic Barricade (MOVIT-BLUE)
- PROFILE Premier G18 Knee Boots, Brick Red, Sz 13, Mens, 15" H, PR (93255)
- BRADY Label, 3/4 in W, Clear; White (M7-18-427)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, All Forklifts Stop Honk Horn Sign With Symbol, Landscape (OS-NS-D-710-L-10117)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Caution Wet Paint Sign With Symbol, Portrait (OS-NS-D-1218-V-10525)
- SIGNMISSION OSHA Caution, 10" Height, Aluminum, 14" x 10", Landscape, Do Not Tailgate (OS-CS-A-1014-L-19147)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Emergency Boiler Shutoff Sign, Landscape (OS-NS-P-1218-L-11769)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Gas Mowers Generator Pressure Washer Sign, Portrait (OS-NS-D-710-V-13017)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Decaf Coffee Sign, Landscape (OS-NS-P-1218-L-10948)
- BRADY First Aid Sign, 6 in Height, 9 in Width, Acrylic, Rectangle, English (V1FA03A)
- Signmission Facility Signs