Shop All Facility Signs
Signmission
Safety Sign, 9 in Height, Vinyl, 6 in Length, Catering Available, D-DC-12-Catering Available
Mfr # D-DC-12-Catering Available
Zoro # G609695123
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 9 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-12-Catering Available
- Zoro # G609695123
- UPC # 82481840504
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 9 in |
Length | 6 in |
Size | 12" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This decal will work great for a window or any smooth surface application. Use on storefronts, restaurants, retail stores, food trucks concession trailers, and much more! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install - just peel & stick! we recommend using small amount of soapy water during your application to insure you can easily smooth out any air bubbles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY GOGGLE CHEMICAL SPLASH (SA5109)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (4072-L (9))
- PORTWEST Warsaw Executive Hi-Vis Vest, XL (UC476)
- PYRAMEX Behind the Head Earmuff, NRR: 22dB (VGBH9010C)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, Oxygen, Landscape (OS-DS-A-1824-L-19460)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Mop Sink Sign, Portrait (OS-NS-D-1014-V-14249)
- SIGNMISSION Public Safety, 10" Height, Rigid Plastic, 14" x 10", Essential Services Open For Business (OS-NS-P-1014-25537)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic, Red & White Aluminum Sign, 18" x 18", RW-1818-24089 (A-DES-RW-1818-24089)
- SIGNMISSION Safety Sign, OSHA Safety First, 3.5" Height, Eye Wash Station, Landscape, 10PK (OS-SF-D-35-L-19585-10PK)
- SIGNMISSION OSHA, 10" Height, Decal, 14" x 10", Landscape, Recyclable Aluminum Cans Only with Graphic (OS-MISC-D-1014-L-19507)
- BRADY Equipment Sign, 7"X10", Plastic, 95008 (95008)
- Signmission Signs