Shop All Facility Signs
Signmission
Safety Sign, 9 in Height, Vinyl, 6 in Length, Bubble Tea, D-DC-12-Bubble Tea
Mfr # D-DC-12-Bubble Tea
Zoro # G809694957
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 9 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-12-Bubble Tea
- Zoro # G809694957
- UPC # 82481840450
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 9 in |
Size | 12" |
Length | 6 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This decal will work great for a window or any smooth surface application. Use on storefronts, restaurants, retail stores, food trucks concession trailers, and much more! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install - just peel & stick! we recommend using small amount of soapy water during your application to insure you can easily smooth out any air bubbles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Sound Horn Proceed Slowly Sign, C608PB (C608PB)
- BRADY PermaSleeve Heat Shrink Wire and Cable Continuous Labels for 3in Core Printers - 3/8in Dia White (PS-C-375-WT-J)
- HONEYWELL NORTH N P100 Patriculate Filter Cartridge, 2PK (7580P100)
- MSA SAFETY Gas Regulator, 0.25Lpm (467895)
- SIGNMISSION OSHA Notice Sign, 12" Height, Attention Please Cleanup After Yourself Thank You Sign, Landscape (OS-NS-D-1218-L-10218)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Do Not Disturb Sign, Landscape (OS-NS-A-710-L-11147)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, NOTICE Use Of Camera Or Video Prohibited Sign, Landscape (OS-NS-A-1014-L-16789)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, No Solicting - Solic T (A-1218 No Solicting - Solic T)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Test In Process Stay Back 100 Feet, Landscape (OS-DS-P-1824-L-1704)
- SIGNMISSION 12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 First Month Rent Free (D-12 First Month Rent Free)
- BRADY Emergency Sign, 14 in Height, 10 in Width, Polyester, Rectangle, English, Spanish (125522)
- Signmission Facility Signs