Shop All Facility Signs
Signmission
Safety Sign, 48 in Height, Vinyl, 18 in Length, We Buy Coins
Mfr # D-48 We Buy Coins
Zoro # G809672160
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 48 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-48 We Buy Coins
- Zoro # G809672160
- UPC # 738435846466
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 48 in |
Size | 48" |
Length | 18 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This decal is printed on premium grade exteror vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Black PVC Boot, Men's, Black, PR (31161)
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL121BWHXL001200)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (3JVP5)
- WOOSTER PRODUCTS Stair Nosing, Silver, 48in W, Cast Aluminum (AG101.3-4)
- SIGNMISSION Sign, 7" H, Aluminum, NOTICE Electrical Room No Storage Permitted Sign, Landscape, L-15566 (OS-NS-A-710-L-15566)
- SIGNMISSION Safety Sign, OSHA Notice, 5" Height, Clean Your Tables Sign, Portrait, 10PK (OS-NS-D-35-V-10643-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Waste Antifreeze Sign, Landscape (OS-NS-A-1014-L-18954)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Soda Ash Sign, Landscape (OS-NS-A-1824-L-18355)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Emergency Eyewash Station Sign With Symbol, Portrait (OS-NS-A-1824-V-11833)
- SIGNMISSION OSHA Notice Sign, 14" Height, Rigid Plastic, Designated Smoking Area Sign With Symbol, Portrait (OS-NS-P-1014-V-10976)
- NMC Emergency Shut Off Sign, M124P (M124P)
- Signmission Facility Signs