Shop All Facility Signs
Signmission
Safety Sign, 48 in Height, Vinyl, 18 in Length, Stop Save Now
Mfr # D-48 Stop Save Now
Zoro # G309591640
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 48 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-48 Stop Save Now
- Zoro # G309591640
- UPC # 718088548634
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 48 in |
Size | 48" |
Length | 18 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Anti-Static Lab Coat, Blue, S (KK28BL RG S)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS328CTP)
- HONEYWELL SAFETY PRODUCTS North Silicone Full Facepiece Respirator, Small (RU65001S)
- SWANSON TOOL Little Blue Book of Instructions for Roof & Stairway Layout (P0110)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Please Place Dirty Dishes Here Sign, Portrait (OS-NS-A-1824-V-17553)
- SIGNMISSION 12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 Gelato (D-12 Gelato)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Military Training In Progress Sign, Portrait (OS-NS-A-710-V-14219)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Parking Lot Signs - Office left (A-1218 Parking Lot Signs - Office left)
- SIGNMISSION OSHA Sign, 12" H, Rigid Plastic, Be Alert Nesting And Aggressive Geese Sign With Symbol, Landscape (OS-NS-P-1218-L-10314)
- SIGNMISSION 14 in Height, 0.01 in Width, Plastic, 14" x 10", WS-Supplemental Sign (WS-Supplemental Sign)
- SIGNMISSION OSHA Notice Sign, 14" Height, Aluminum, No Headphones Or Loose Jewelry Allowed Sign, Portrait (OS-NS-A-1014-V-14652)
- Signmission Facility Signs