Shop All Facility Signs
Signmission
Safety Sign, 48 in Height, Vinyl, 18 in Length, Happy Kwanza May The Her
Mfr # D-48 Happy Kwanza May The Her
Zoro # G609672124
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 48 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-48 Happy Kwanza May The Her
- Zoro # G609672124
- UPC # 718088547477
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 48 in |
Length | 18 in |
Size | 48" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Full Body Harness, S, Polyester (1161315)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7O4X)
- CROSSFIRE Safety Glasses, Clear Scratch-Resistant (2164)
- SHOWA 8005PF, Single Use Gloves, 8 mil Palm, Nitrile, Powder-Free, L, 50 PK, Blue (8005PFL)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Generator Emergency Stop Sign, Portrait (OS-NS-D-710-V-13099)
- SIGNMISSION Lemonade Fresh Squeezed Decal Concession Stand Food Truck Sticker, D-DC-12 Lemonade Fresh Squeezed19 (D-DC-12 Lemonade Fresh Squeezed19)
- SIGNMISSION OSHA Notice, 5" Height, Clean Sink Sign, 7" X 5", Landscape (OS-NS-D-57-L-10627)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 3.5" Height, AED Located Inside, Landscape (OS-EM-D-35-L-10288)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Keep Gate Closed Sign, Landscape (OS-NS-A-1218-L-13809)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, Non-Potable Water, Landscape (OS-NS-D-35-L-19556)
- NMC Escape Ladder Sign, GL313P (GL313P)
- Signmission Signs