Shop All Facility Signs
Signmission
Safety Sign, 48 in Height, Vinyl, 18 in Length, Fresh Sea Food
Mfr # D-48 Fresh Sea Food
Zoro # G809673860
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 48 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-48 Fresh Sea Food
- Zoro # G809673860
- UPC # 738435845223
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 48 in |
Length | 18 in |
Size | 48" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This decal is printed on premium grade exteror vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Silver, 1-1/2"H (72 HB/40-40 KA Silver)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI47XLEGS)
- KISHIGO 3X, Orange, Class 2, Premium Brilliant Series Heavy Duty Vest (1511-3X)
- RADIANS Hard Hat Suspension Ratchet 4 point (HHSR4)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Emergency Boiler Shutoff Inside This Door Sign, Landscape (OS-NS-P-710-L-11768)
- SIGNMISSION OSHA Danger Sign, 10" Height, Rigid Plastic, Hazardous Waste Satellite Accumulation Area, Landscape (OS-DS-P-1014-L-2286)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Aluminum, No Forklifts, Landscape (OS-DS-A-710-L-1467)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Notice Food Grade Oil Only Sign, Portrait (OS-NS-A-1218-V-15698)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Maintenance Room Employees Only Sign, Portrait (OS-NS-D-1014-V-14111)
- SIGNMISSION OSHA Notice Sign, 3.5" H, In Case Of Emergency Pull Cord Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-13670-10PK)
- PARTNERS BRAND Men/Women Accessible, ADA.Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN109)
- Signmission Facility Signs