Shop All Facility Signs
Signmission
Safety Sign, 48 in Height, Vinyl, 18 in Length, Fireworks
Mfr # D-48 Fireworks
Zoro # G809674065
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 48 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-48 Fireworks
- Zoro # G809674065
- UPC # 738435845056
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 48 in |
Size | 48" |
Length | 18 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This decal is printed on premium grade exteror vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Knit Gloves, S, Seamless Knit, PR, PK12 (713SNF)
- BRADY Padlock Label, 3/4 In. H, 4 1/2 In. W, PK6 (50280)
- PIP Knit Gloves, 15 ga Thick, XL, Black Cuff, PR (19-007/XL)
- NATIONAL MARKER CO Parking Lot Stencil 61x8 - Fire Lane (PMS45)
- SIGNMISSION OSHA Notice Sign, 12" Height, Rigid Plastic, Emergency Eyewash Station Sign With Symbol, Landscape (OS-NS-P-1218-L-11832)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Please Keep Gate Closed At All Times Sign, Landscape (OS-NS-A-710-L-17476)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, Emergency Boiler Shutoff Inside This Door Sign, Landscape (OS-NS-P-710-L-11768)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Key Drop Sign, Landscape (OS-NS-A-1824-L-13889)
- SIGNMISSION OSHA Notice Sign, 7" Height, Aluminum, Universal Waste (Aerosols Lamps Batteries) Sign, Landscape (OS-NS-A-710-L-18770)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, New Oil Sign, Landscape (OS-NS-P-1824-L-14330)
- NMC Designated Smoking Area Sign, M102RB (M102RB)
- Signmission Facility Signs