Shop All Facility Signs
Signmission
Safety Sign, 36 in Height, Vinyl, 14 in Length, We Buy Cars Trucks & Suv
Mfr # D-36 We Buy Cars Trucks & Suv
Zoro # G009672502
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 36 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-36 We Buy Cars Trucks & Suv
- Zoro # G009672502
- UPC # 682017644851
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 36 in |
Length | 14 in |
Size | 36" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This decal is printed on premium grade exterior vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglas. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Spectacle Kit, Metal (454819)
- INCOM Reflective Marking Tape, Rctngl, 150 ft. L (RR250AM)
- ZORO SELECT Anti-Vibration Gloves, XL, Black, PR (1AGJ3)
- ESS Ballistic Safety Glasses, Interchangeable Lenses Scratch-Resistant (740-0296)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Food Grade Lubricants Only Sign, Landscape (OS-NS-A-710-L-12820)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, No Electronics In Dumpster For Recycling Sign, Landscape (OS-NS-A-1014-L-14503)
- SIGNMISSION Safety Sign, OSHA WARNING, 5" Height, No Swimming Allowed, Landscape (OS-WS-D-57-L-12719)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Slow Down - Slow Road (A-1218 Slow Down - Slow Road)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, All Forklifts Stop Honk Horn Sign With Symbol, Landscape (OS-NS-A-1824-L-10117)
- SIGNMISSION OSHA Caution, 10" Height, Rigid Plastic, 14" x 10", Landscape, Slow Down Pedestrian Traffic (OS-CS-P-1014-L-19232)
- SIGNMISSION OSHA Notice Sign, 14" Height, Rigid Plastic, Designated Smoking Area Sign With Symbol, Portrait (OS-NS-P-1014-V-10976)
- Signmission Signs