Shop All Facility Signs
Signmission
Safety Sign, 36 in Height, Vinyl, 14 in Length, Used Tires
Mfr # D-36 Used Tires
Zoro # G809674676
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 36 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # D-36 Used Tires
- Zoro # G809674676
- UPC # 738435844141
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 36 in |
Length | 14 in |
Size | 36" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This decal is printed on premium grade exteror vinyl perfect for outdoor use for 5+ years or will look great inside. All decals are supplied with application film for easy installation. These will stick to any smooth surface - aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx. You can't go wrong with a SignMission decal!
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Direct Thermal Slide Label, 15/16" x 15/16", 3 Across White (CB-SL-T-3)
- HEXARMOR Safety Gloves, Orange/White, L, PR (4075-L (9))
- HONEYWELL SERVUS Mid-Calf, Sz 11, 15" H, Tan, Stl, PR (22214/11)
- NMC Oxidizer 5.1 Dot Placard Sign (DL14R)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Scrap Sign, Landscape (OS-NS-A-1218-L-18257)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Aluminum, Generator Stop, Landscape (OS-EM-A-1014-L-10392)
- SIGNMISSION OSHA, 7" Height, Decal, 10" x 7", Landscape, AED Sign (with graphic) (OS-MISC-D-710-L-19478)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, 14" Length, Renovation Work, Portrait (OS-DS-D-1014-V-1748)
- SIGNMISSION Safety Sign, OSHA Danger, 3.5" Height, Test In Process Stay Back 100 Feet, Landscape (OS-DS-D-35-L-1704)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Company Policy Requires A Hot Work Permit Sign, Landscape (OS-NS-D-1218-L-10740)
- NMC Non-Hazardous Waste (HW5W)
- Signmission Facility Signs