Shop All Facility Signs
Signmission
Safety Sign, 18 in Height, Aluminum, 24 in Length, 24460
Mfr # A-1824-24460
Zoro # G409592790
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1824-24460
- Zoro # G409592790
- UPC # 785590116903
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" X 24" |
Length | 24 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOCLEAN Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, BioClean Series, 60PK (BCAP)
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Insulated Lining, M (IEX-HVIP5-03-M)
- HONEYWELL UVEX Safety Goggles, Clear Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Lens, Stealth Series (S3970HSF)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Delivery Entrance Sign With Symbol, Portrait (OS-NS-D-710-V-10971)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Evacuation Assembly Point Sign, Portrait (OS-NS-A-1824-V-12187)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Low Overhead Clearance, CS-Low Overhead Clearance (CS-Low Overhead Clearance)
- SIGNMISSION OSHA Notice Sign, 18" Height, Aluminum, Service Animal Relief Area Sign With Symbol, Landscape (OS-NS-A-1824-L-18289)
- SIGNMISSION Designer Series-Please Pick Up After Your Pet Green, 24" x 18", G-1824-9786 (A-DES-G-1824-9786)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, NOTICE Empty Drum Storage Area Sign, Landscape (OS-NS-P-710-L-15619)
- ZING Eye Wash Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2616)
- Signmission Signs