Shop All Facility Signs
Signmission
Safety Sign, 18 in Height, Aluminum, 24 in Length, 24352
Mfr # A-1824-24352
Zoro # G309592500
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1824-24352
- Zoro # G309592500
- UPC # 785590116958
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" X 24" |
Length | 24 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Clear-Aluminum Bound Pc Face Shield Only (S1040)
- 2W INTERNATIONAL Lime Yellow High Viz Hard Hat Neck Shade (HSL-12)
- PANDUIT Resinribbon, Bl, 4.25"x300 ft., Tdp43me (RMER4BL)
- SENSIT Sensor Retainer Filter, 3/4 x 1/16 in. (360-00203)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Rigid Plastic, Generator Stop, Landscape (OS-EM-P-1014-L-10392)
- SIGNMISSION Safety Sign, OSHA Danger, 12" Height, Rigid Plastic, Herbicide Storage Area, Landscape (OS-DS-P-1218-L-1974)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, NOTICE Tornado Shelter Sign, Landscape (OS-NS-P-710-L-16740)
- SIGNMISSION Public Safety, 12" Height, Aluminum, 18" x 12", Essential Services Open For Business (OS-NS-A-1218-25537)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Door Must Remain Unlocked While Sign, Portrait (OS-NS-D-1218-V-11512)
- SIGNMISSION Caramel Apple SlicesConcession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Caramel Apple Slices19 (D-DC-8 Caramel Apple Slices19)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Universal Waste Storage Sign, Landscape (OS-NS-D-710-L-18773)
- Signmission Signs