Shop All Facility Signs
Signmission
Safety Sign, 18 in Height, Aluminum, 24 in Length, 24090
Mfr # A-1824-24090
Zoro # G309589357
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-24090
- Zoro # G309589357
- UPC # 785590114510
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" X 24" |
Length | 24 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Acetylene Gas, PK5, 7001-4-PK (7001-4-PK)
- CHECKERS Replacement Flag, 12x12 In, Green (FS9024-G)
- ANSELL Diamond Grip Plus, Exam Gloves, 5.1 mil Palm, Natural Rubber Latex, Powder-Free, XL, 100 PK (DGP-350-XL)
- 5.11 Military/Tactical Boot, Size 10-1/2, PR (12417)
- SIGNMISSION Please Remove Clothes Promptly From Washers OSHA Notice Sign, Plastic, 10in W x 7in L, 2PK (OS-2PACK-NS-P-710-L-17564)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Aluminum Sign, 18" x 18", TG-1818-24089 (A-DES-TG-1818-24089)
- SIGNMISSION Public Safety, 18" Height, Aluminum, 24" x 18", Essential Services Open For Business (OS-NS-A-1824-25537)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Temporarily Out Of Service Sign, Landscape (OS-NS-D-1824-L-18536)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Forklift Only No Pedestrian Bilingual Spanish (OS-DS-P-1218-VS-1264)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Office Staff Only Keep Door Closed Sign, Landscape, 10PK (OS-NS-D-35-L-16952-10PK)
- NMC Large Format Notice Private Property Sign, N116AC (N116AC)
- Signmission Facility Signs