Shop All Facility Signs
Signmission
Safety Sign, 18 in Height, Aluminum, 24 in Length, 23550
Mfr # A-1824-23550
Zoro # G109589786
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1824-23550
- Zoro # G109589786
- UPC # 785590112523
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" X 24" |
Length | 24 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOES FOR CREWS Overshoes, Unisex, Plain, PR (50-L)
- SHOWA Biodegradable Glove, Seamless Knit, M, PR (383M-07)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, S, Gray/Red/Hi-Vis Yllw, PR (INDI-KC5-02-S)
- CONDOR Safety Glasses, Mirror Anti-Scratch (1FYZ5)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, NOTICE Max Floor Load 100 Lbs Sign, Portrait (OS-NS-A-1014-V-15926)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Wood Only No Trash Sign, Landscape (OS-NS-A-1824-L-19065)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, NOTICE All Shipping And Receiving In Rear Sign, Landscape, 10PK (OS-NS-D-35-L-15223-10PK)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, 10 in Length, Emergency Shower (SF-Emergency Shower)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Mop Sink Sign, Portrait (OS-NS-D-1014-V-14249)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Key Drop Sign, Landscape (OS-NS-A-1014-L-13889)
- NMC Conserve Water Sign, ENV30PB (ENV30PB)
- Signmission Signs