Shop All Vehicle Signs
Signmission
Safety Sign, 18 in Height, Aluminum, 24 in Length, 23275
Mfr # A-1824-23275
Zoro # G509593505
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23275
- Zoro # G509593505
- UPC # 785590107208
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Economy Series 60" Rain Coat-Black-XL (10179-31-1-BLK-XL)
- TINKERTOOLS 23 in. Welders Sleeve (TI30912)
- SHOES FOR CREWS Overshoes, Unisex, Plain, PR (50-L)
- MCR SAFETY NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, Powder-Free, L, 1000 PK, Pink (60035PL)
- SIGNMISSION OSHA WARNING, 18" Width, Decal, 18" W, 24" L, Landscape, Chock Wheels Of Truck Or Trailer (OS-WS-D-1824-L-12523)
- SIGNMISSION OSHA, 10" Width, Decal, 10" W, 14" L, Portrait, Drivers Must Remain With Their Vehicle Sign (OS-NS-D-1014-V-15517)
- SIGNMISSION OSHA WARNING, 3.5" Width, Decal, 3.5" W, 5" L, Portrait, Chock Wheels Of Truck With | Â Made in USA (OS-WS-D-35-V-13029)
- SIGNMISSION OSHA Danger, 12" Width, Decal, 12" W, 18" L, Portrait, Go Slow Sound Horn (OS-DS-D-1218-V-1283)
- SIGNMISSION OSHA WARNING, 10" Width, Aluminum, 10" W, 14" L, Landscape, Back In Or Pull Out On Green Only (OS-WS-A-1014-L-12469)
- SIGNMISSION OSHA Sign, 3.5" Width, Decal, 3.5" W, 5" L, Landscape, Chock Wheels Of Truck Or Trailer Bilingual (OS-WS-D-35-L-12522)
- NMC Caution Forklift Traffic Area Keep Clear Sign, CGA7R (CGA7R)
- Signmission Vehicle Signs