Shop All Facility Signs
Signmission
Safety Sign, 18 in Height, Aluminum, 24 in Length, 22975
Mfr # A-1824-22975
Zoro # G609589811
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-22975
- Zoro # G609589811
- UPC # 785590104528
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" X 24" |
Length | 24 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Safety Sign, 7X10", Self-Adhes., Width: 10", 83761 (83761)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-REG-010)
- STEINER Weldlite Welding Jacket, 45", Green, 4XL (1036-4X)
- POLYCO Gown, L, 50 In. L, 42 In. W, Thumb Loop, PK50 (42500)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Please Break Cardboard Boxes Down Sign, Portrait (OS-NS-D-710-V-17338)
- SIGNMISSION Safety Sign, OSHA WARNING, 18" Height, Sidewalk Closed, Landscape (OS-WS-D-1824-L-12399)
- SIGNMISSION OSHA Notice Sign, 10" Height, Aluminum, Stop Check Lint Trap Clean Before & After Sign, Landscape (OS-NS-A-1014-L-18473)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, This Door Blocked Sign, Landscape (OS-NS-P-1014-L-18597)
- SIGNMISSION OSHA Notice Sign, 18" Height, Rigid Plastic, Private Please Knock Before Entering Sign, Landscape (OS-NS-P-1824-L-17824)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, New Oil Sign, Landscape (OS-NS-A-1014-L-14330)
- ACCUFORM FDC REFLECTIVE SIGN FDC WHITE ON RED (MEXG537XT)
- Signmission Signs