Shop All Facility Signs
Signmission
Safety Sign, 18 in Height, Aluminum, 12 in Length, Equine - Oklahoma
Mfr # A-1218 Equine - Oklahoma
Zoro # G509590832
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 Equine - Oklahoma
- Zoro # G509590832
- UPC # 655257294186
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Length | 12 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Cold Protection Gloves, Thinsulate Lining, M (1495-M)
- FLEX-TRED AntiSlip Safety Tape - 4" x 60' / Military Grade-Series 24 (MG24-0460-BLA)
- BRADY Arc Flash Label, 500 Labels per Roll, PK2 (THTEL-25-483-1-WA)
- HONEYWELL MILLER Positioning Lanyard, 24 in, Green (213TWLS-Z7/2FTGN)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Meeting In Progress Knock If You Sign, Portrait (OS-NS-A-710-V-14198)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, NOTICE Shipping And Receiving Sign, Landscape (OS-NS-P-1014-L-16560)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Mop Sink Sign, Portrait (OS-NS-A-710-V-14249)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, NOTICE Sprinkler Riser Room Sign, Landscape (OS-NS-D-710-L-16613)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Must Wear Gloves While Handling Food Sign, Landscape (OS-NS-D-1014-L-14296)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, NOTICE Crane Disconnect Sign, Landscape (OS-NS-P-1014-L-15370)
- BRADY Restroom Sign, 12 in Height, 12 in Width, Plastic, Circle, Braille, English (106184)
- Signmission Facility Signs