Shop All Facility Signs
Signmission
Safety Sign, 18 in Height, Aluminum, 12 in Length, Equine - New Hampshire
Mfr # A-1218 Equine - New Hampshire
Zoro # G309590681
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218 Equine - New Hampshire
- Zoro # G309590681
- UPC # 655257294124
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Length | 12 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rhino Continuous Label Roll Cartridge, Single Side, Polyolefin, 1/4 in x 5 ft, Black on White, Gloss (18051)
- DUPONT Proshield 30 Shoe Covers, SlipResistSole, XL, Blue, PK200 (PE440SBUXL020000)
- BANNER STAKES PLUS Barrier Set X5, Arc Flash Bndry, Red (PL4597)
- BRADY Banding Tape, Green, 2 In. W, 90 ft. L (55263)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Tacos, D-DC-12-Tacos (D-DC-12-Tacos)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, Aluminum, Calm Down Please Do Not Bother Me Sign, Portrait (OS-NS-A-1824-V-10415)
- SIGNMISSION Sign, 10" H, Rigid Plastic, NOTICE Please Use Other Door Sign With Symbol, Portrait, V-16364 (OS-NS-P-710-V-16364)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Fuel Pump On Off Switch For Day Tank Sign, Landscape (OS-NS-A-710-L-12934)
- SIGNMISSION OSHA Safety First, 7" Height, Decal, 10" x 7", Landscape, First Aid Station (OS-SF-D-710-L-19590)
- SIGNMISSION Tamales Decal Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Tamales19 (D-DC-8 Tamales19)
- SIGNMISSION 12 in Height, 1 in Width, Vinyl, 12" x 4.5", D-12 First Month Rent Free (D-12 First Month Rent Free)
- Signmission Signs