Shop All Facility Signs
Signmission
Safety Sign, 1.5 in Height, Vinyl, 8 in Length, Rootbeer Floats
Mfr # D-DC-8-Rootbeer Floats
Zoro # G509695087
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5 in
- Height 1.5 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # D-DC-8-Rootbeer Floats
- Zoro # G509695087
- UPC # 82481660508
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1.5 in |
Height | 1.5 in |
Length | 8 in |
Size | 8" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This auction is for a 8in Decal s are die cut into the shape of the design and most are supplied with application film for easy installation. These will stick to any smooth surface-aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALUGARDS Poly Disposable Gloves, Poly, OneSize, 2000 PK, Clear (303363185)
- MASTER LOCK 10-Lock Aluminum Padlock Station (1483BP1106)
- 3M Hard Hat Replacement Brow-Pad (SFH-700-BP)
- MOON AMERICAN Hazmat Adapter, 1-1/2 NH, (2) 3/4 Male GHT (428-1520754)
- SIGNMISSION Sign, 7" H, Aluminum, NOTICE Electrical Room No Storage Permitted Sign, Landscape, L-15566 (OS-NS-A-710-L-15566)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Oxygen, Landscape (OS-EM-P-710-L-10309)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Rigid Plastic, Battery Charging Area, Landscape (OS-DS-P-1014-L-19274)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Generator Emergency Stop Sign, Landscape (OS-NS-D-1014-L-13098)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 12" Height, Aluminum, Stop Button, Landscape (OS-EM-A-1218-L-10359)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Blocked Door Sign, Landscape (OS-NS-D-1218-L-10368)
- NMC Imo Medical Locker / First Aid Sign, IMO220R (IMO220R)
- Signmission Facility Signs