Shop All Facility Signs
Signmission
Safety Sign, 1.5 in Height, Vinyl, 8 in Length, Funnel Cakes
Mfr # D-DC-8-Funnel Cakes
Zoro # G809696012
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5 in
- Height 1.5 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # D-DC-8-Funnel Cakes
- Zoro # G809696012
- UPC # 82481660119
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1.5 in |
Height | 1.5 in |
Size | 8" |
Length | 8 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This auction is for a 8in Decal s are die cut into the shape of the design and most are supplied with application film for easy installation. These will stick to any smooth surface-aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2-Piece Rainsuit with Hood, Jacket/Pant, Storm Stopper Pro, Class 3, Hi-Vis Lime, Size Small/Medium (RW100-S-M)
- DURABLE CORPORATION Durable Corporation 681S0035BK 3 ft. W x 5 ft. L DuraLoop Entrance Mat in Black (681S35BK)
- KISHIGO M, Lime, Class 2 Premium Brilliant Series Ultimate Reflective Vest (1543-M)
- NMC U Channel Galv Steel Sign Post, 8Ft (P8GV)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Delivery Entrance Sign With Symbol, Portrait (OS-NS-D-710-V-10971)
- SIGNMISSION OSHA Sign, 7" H, Aluminum, Drive Safe See You Soon Sign With Symbol, Landscape, L-11553 (OS-NS-A-710-L-11553)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Caution Wet Paint Sign With Symbol, Landscape (OS-NS-P-1014-L-10524)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Elevator Keep Closed Sign, Landscape (OS-NS-D-710-L-11727)
- SIGNMISSION Safety Sign, OSHA WARNING, 12" Height, This Tank Contains Diesel Fuel For Off-Highway, Landscape (OS-WS-D-1218-L-12431)
- SIGNMISSION OSHA Notice Sign, 10" H, Aluminum, Emergency Boiler Shutoff Inside Sign, Portrait, V-11765 (OS-NS-A-710-V-11765)
- SIGNMISSION OSHA Notice, 5" Height, Notice Food Grade Oil Only Sign, 7" X 5", Landscape (OS-NS-D-57-L-15697)
- Signmission Facility Signs