Shop All Facility Signs
Signmission
Safety Sign, 1.5 in Height, Vinyl, 36 in Length, Soft Ice Cream Cone Chocolate
Mfr # D-DC-36-Soft Ice Cream Cone Chocolate
Zoro # G809695350
product price: $44.55
/ea
$44.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5 in
- Height 1.5 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-36-Soft Ice Cream Cone Chocolate
- Zoro # G809695350
- UPC # 82481657270
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1.5 in |
Height | 1.5 in |
Length | 36 in |
Size | 36" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This auction is for a 36in Decal s are die cut into the shape of the design and most are supplied with application film for easy installation. These will stick to any smooth surface-aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Footwear Traction, PR (08534)
- SAFETY TECHNOLOGY INTERNATIONAL Surface Mount Clear Poly Keypad Cover 4" (STI-6516)
- RUBBERMAID COMMERCIAL Site Safety Hanging Sign, 50w x 1d x 13h, Yellow (FG9S1500YEL)
- ZING Biohazard Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 1919S (1919S)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, This Is Not A Walkway Sign, Landscape (OS-NS-D-1824-L-18633)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, For Entry Press Red Intercom Button Sign, Portrait (OS-NS-A-1218-V-12848)
- SIGNMISSION OSHA Caution, 7" Height, Aluminum, 10" x 7", Landscape, Slow Down Pedestrian Traffic (OS-CS-A-710-L-19232)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Crane Operating Overhead, Portrait (OS-DS-D-35-V-1108)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, FACP Room Sign, Landscape (OS-NS-A-1218-L-12413)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Aluminum, Do Not Disturb Meeting In Progress Sign, Landscape (OS-NS-A-1824-L-11145)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Check Engine Oil Before Operating Sign, Landscape (OS-NS-A-710-L-10549)
- Signmission Facility Signs