Shop All Facility Signs
Signmission
Safety Sign, 1.5 in Height, Vinyl, 36 in Length, Rootbeer Floats
Mfr # D-DC-36-Rootbeer Floats
Zoro # G009695532
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5 in
- Height 1.5 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # D-DC-36-Rootbeer Floats
- Zoro # G009695532
- UPC # 82481657201
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1.5 in |
Height | 1.5 in |
Length | 36 in |
Size | 36" |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This auction is for a 36in Decal s are die cut into the shape of the design and most are supplied with application film for easy installation. These will stick to any smooth surface-aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Pnk Glo/Blk, 150ft, 1-3/16In (CUPGBK55-200)
- EDGE EYEWEAR Safety Glasses, Mirror Anti-Fog, Scratch-Resistant (XFL61-G15)
- MCR SAFETY Double Palm Poly Cotton Nap In R, PK12 (9018CRPC)
- STEINER Spats, 12In, Brown, PR (12186)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-24089 (A-DES-G-1824-24089)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Oily Water Sign, Portrait (OS-NS-D-710-V-16974)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Non-Potable Fire Water Tank Sign, Landscape (OS-NS-D-710-L-15088)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Ladder Storage Area Sign With Symbol, Landscape (OS-NS-A-710-L-13946)
- SIGNMISSION Safety Sign, 24 in Height, Vinyl, 9 in Length, Spray Tan (D-24 Spray Tan)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Please Turn Off The Lights When You Leave Sign, Landscape (OS-NS-D-710-L-17607)
- HAWS Eyewash Safety Shower Sign, 10 3/4 in Height, 8 in Width, Plastic, Horizontal Rectangle, English (SP178)
- Signmission Signs