Shop All Facility Signs
Signmission
Safety Sign, 1.5 in Height, Vinyl, 24 in Length, Cotton Candy
Mfr # D-DC-24-Cotton Candy
Zoro # G809694605
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.5 in
- Height 1.5 in
- Sign Material Vinyl
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # D-DC-24-Cotton Candy
- Zoro # G809694605
- UPC # 82481657799
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1.5 in |
Height | 1.5 in |
Size | 24" |
Length | 24 in |
Details
Sign Material | Vinyl |
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This auction is for a 24in Decal s are die cut into the shape of the design and most are supplied with application film for easy installation. These will stick to any smooth surface-aluminum, glass, stainless steel, wood or plexiglass. All sizes are approx.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, 5XL (70529_480-5XL)
- PIG Latching Pail Lid, Red (DRM1200-RD)
- KIDDE Fire Alarm Pull Station, Red, 3-3/8" D (K-279B-1110)
- CALLOWAY MILLS Black, Natural, 24 W x 48 L (108642448)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Do Not Disturb Sign, Landscape (OS-NS-A-710-L-11147)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, Crane Pre-Use Inspection Checklist, Landscape (OS-DS-D-710-L-2074)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Non-Potable Fire Water Tank Sign, Landscape (OS-NS-D-710-L-15088)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, For Entry Press Red Intercom Button Sign, Landscape (OS-NS-D-1824-L-12847)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, FACP Sign, Landscape (OS-NS-P-710-L-12417)
- SIGNMISSION Designer Series Sign-Arrow Green, Red & White Aluminum Architectural Sign, 18" x 18", RW-1818-24337 (A-DES-RW-1818-24337)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Horn Or Light Indicates A Refrigerant Or, Landscape (OS-DS-D-1014-L-2149)
- Signmission Signs