Shop All Security & Access Signs
Signmission
Safety Sign, 14 in Height, Plastic, Security Cameras In Use
Mfr # WS-Security Cameras In Use
Zoro # G209678793
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # WS-Security Cameras In Use
- Zoro # G209678793
- UPC # 738435802912
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 36In, Orange (6FGZ6)
- HEXARMOR Work Gloves, Rig Lizard, Size M, PR (2021X-M (8))
- MCR SAFETY Leather Gloves, White, 2XL, PK12 (36136KDPXXL)
- LEGEND VALVE A75 2-1/2" NST X 3/4" HG (322-731)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Aluminum, Visitor Entrance Sign, Landscape (OS-NS-A-1014-L-18882)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Private Property Keep Out (WS-Private Property Keep Out)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Hot Work In Progress Keep Out Spanish (OS-DS-A-1014-VS-1365)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, NOTICE Truck Drivers Please Ring Bell And Wait Sign, Landscape (OS-NS-A-1014-L-16765)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Battery Room Authorized Personnel Only, Landscape (OS-DS-D-710-L-1843)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, 18" Width, Aluminum, Permit Required Sign, Landscape (OS-NS-A-1218-L-17183)
- NMC Vendors And Visitors Must Register At Main Office Sign, M365AB (M365AB)
- Signmission Security & Access Signs