Shop All Chemical, Gas & Hazardous Material Signs
Signmission
Safety Sign, 14 in Height, Plastic, High Pressure Gas Line
Mfr # DS-High Pressure Gas Line
Zoro # G609788764
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # DS-High Pressure Gas Line
- Zoro # G609788764
- UPC # 738435801106
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Vest, Red, Universal (8ZH81)
- MCR SAFETY Ninja Flex Latex Coated Palm Gloves, Large, Red/Gray, PK12, 12PK (N9680L)
- MECHANIX WEAR Tactical Glove, L, Coyote Tan/PR (HDG-F72-010)
- LIGHTHOUSE Glove Box Holder, Wire, Double (BHDH004040)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Portrait, D-V-1998 (OS-DS-D-710-V-1998)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Rigid Plastic, Caustic, Landscape, L-19277 (OS-DS-P-710-L-19277)
- SIGNMISSION OSHA Notice Sign, 7" Height, 10" Width, Aluminum, Gas Plant Emergency Shut Down Sign, Landscape (OS-NS-A-710-L-13020)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Carbon Dioxide, Portrait (OS-DS-A-710-V-1053)
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Overhead Door Crush Hazard Spanish (OS-DS-A-1824-VS-1720)
- SIGNMISSION OSHA Danger Sign, 10" Height, Aluminum, Flammable Storage, Portrait, V-1255 (OS-DS-A-710-V-1255)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, H2S May Be Present Bilingual Spanish (OS-DS-A-1014-VS-1829)
- Signmission Chemical, Gas & Hazardous Material Signs