Shop All Security & Access Signs
Signmission
Safety Sign, 14 in Height, Plastic, Confined Space Do Not Enter
Mfr # DS-Confined Space Do Not Enter
Zoro # G809693905
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # DS-Confined Space Do Not Enter
- Zoro # G809693905
- UPC # 654367353349
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES 3" X 1000' Peligro Danger (Red) Tape 10C (17779-50-3000)
- KINCO Lightweight Cotton Chore Gloves, Dozen Pair (808 L 12PK)
- 3M DBI-SALA Harness, S, Polyester (1402156)
- GLOBAL INDUSTRIAL Magnetic Retractable Belt Barrier, Yellow Case W/ 15ft Black/Yellow Belt (708418YB)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, High Voltage Out Bilingual (DS-High Voltage Out Bilingual)
- SIGNMISSION OSHA Notice Sign, 24" Height, Rigid Plastic, No Trespassing Or Loitering Sign, Portrait (OS-NS-P-1824-V-14959)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Robot Operating Area Do Not Enter, Spanish (OS-DS-A-710-VS-1550)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Guard Dog - Warning At (A-1218 Guard Dog - Warning At)
- SIGNMISSION 7 in Height, Heavy Gauge Aluminum, A-1218-25576, A-1218-25576 (A-1218-25576)
- SIGNMISSION OSHA Security Sign, 18" Height, 24" Width, No Camera No Video No Cell Phone, Landscape (OS-SN-D-1824-L-11580)
- NATIONAL MARKER CO Security Stop Sign - Stop Check In Here (SS4R)
- Signmission Security & Access Signs