Shop All Security & Access Signs
Signmission
Safety Sign, 14 in Height, Plastic, Authorized Personnel 8
Mfr # CS-Authorized Personnel 8
Zoro # G209593027
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # CS-Authorized Personnel 8
- Zoro # G209593027
- UPC # 654367353592
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fixed Beam Anchor (2108406)
- DISASTER MANAGEMENT SYSTEMS Hazmat ICS Worksheet, PK25 (DMS 05566)
- PIP Bronze Series Leather/Fabric Work Gloves, Large (Size 9), Gray/Green, Pair, PK12, 12PK (83-6563/L)
- CONDOR Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z70 (451Z70)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, No Trespassing Hunting Or Fishing Sign, Portrait (OS-NS-D-1014-V-15012)
- SIGNMISSION OSHA Security Sign, 10" H, 14" W, Rigid Plastic, Visitor Entrance Sign In Bilingual, Landscape (OS-SN-P-1014-L-11662)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Employees Only Beyond This Point Sign, Portrait (OS-NS-D-57-V-11988)
- SIGNMISSION OSHA Sign, 3.5" H, 5" W, NOTICE Visitors Must Report To Front Office Sign, Landscape, 10PK (OS-NS-D-35-L-16839-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Enter At Your Own Risk Sign, Portrait (OS-NS-D-57-V-12068)
- SIGNMISSION Designer Series-Security Notice All Activities Monitored By Video Cameras, 18" H, BS-1818-9754 (A-DES-BS-1818-9754)
- SIGNMISSION OSHA Sign, 12" H, 18" W, Aluminum, NOTICE Vendors Visitors Must Register At Office Sign, Landscape (OS-NS-A-1218-L-16810)
- Signmission Signs