Shop All Security & Access Signs
Signmission
Safety Sign, 14 in Height, Plastic, Authorized Personnel 3
Mfr # DS-Authorized Personnel 3
Zoro # G809653510
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # DS-Authorized Personnel 3
- Zoro # G809653510
- UPC # 654367353264
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Parka Jacket, S, Regular, Black (2027)
- SANITA RAMONE Women's Closed Back Clog in Black, Size 8.5-9, PR (479201-002-40)
- 3M Half Mask Respirator, Silicone, Gray, Mask Size: L (HF-803SD)
- MCR SAFETY NitriShield 6060, Disposable Industrial/Food Grade Gloves, 3.7 mil Palm, Nitrile, Powder-Free (6060XXL)
- SIGNMISSION Drugs Or Alcohol Dismiss Bilingual OSHA Security Notice Sign, Aluminum, 12in W x 18in L, 2PK (OS-2PACK-SN-A-1218-L-11530)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Enter At Your Own Risk Sign, Portrait (OS-NS-D-57-V-12068)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Employee Entrance Only Sign, Portrait (OS-NS-D-57-V-11948)
- SIGNMISSION OSHA Notice Sign, 5" Height, Not Open To General Public Sign, Portrait, 10PK (OS-NS-D-35-V-15190-10PK)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Aluminum, Please Use Main Entrance Sign, Landscape (OS-NS-A-1014-L-17618)
- SIGNMISSION Registered Guests Violators Will Prosecuted, Black & Gold Aluminum Sign, 18" H, BG-1824-23225 (A-DES-BG-1824-23225)
- NMC Danger Controlled Access Zone Restricted Access Sign, D662AB (D662AB)
- Signmission Security & Access Signs