Shop All Facility Signs
Signmission
Safety Sign, 14 in Height, Plastic, 10 in Length, Low Overhead Clearance, CS-Low Overhead Clearance
Mfr # CS-Low Overhead Clearance
Zoro # G509783029
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # CS-Low Overhead Clearance
- Zoro # G509783029
- UPC # 738435800215
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-02)
- PROFLEX BY ERGODYNE Elbow Sleeve, Pull-Over, L, Black (650)
- GLOVE GUARD LP OktoLock(R), Clip, Yellow (OK0203YW)
- ATLITE - EMERGENCY Ny Univer Edglt, Ac Only, Br. Al, 1Sided (AUXA18)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 3.5" Height, Label OEE-16912 Response.pdf|, Landscape, 10PK (OS-EM-D-35-L-10547-10PK)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - Del left (A-1218 Delivery Signs - Del left)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Full Medical Product Sign, Portrait (OS-NS-P-710-V-12965)
- SIGNMISSION OSHA Sign, 5" Height, 7" x 5", Landscape, Area In Front Of This Electrical Panel Must Kept Clear F (OS-CS-D-57-L-19110)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Main Electric Shutoff Sign, Landscape (OS-NS-A-1014-L-14078)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, No Storage Permitted Sign, Landscape, L-14867 (OS-NS-P-710-L-14867)
- CONDOR First Aid Sign, 5"W, 7" H, 0.004" Thickness, 485Y09 (485Y09)
- Signmission Facility Signs