Shop All Facility Signs
Signmission
Safety Sign, 14 in Height, Plastic, 10 in Length, Lead Work Area
Mfr # WS-Lead Work Area
Zoro # G509889004
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # WS-Lead Work Area
- Zoro # G509889004
- UPC # 654367353219
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Banner, How Do You Spell Safety, 28 x 96 (MBR931)
- IRONCLAD PERFORMANCE WEAR Impact Protection on BOH, 2XL, Black, PR1 (CHNPI5-06-XXL)
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, 4XL/5XL (8210ZBK)
- VIKING Viking NFPA Rescue Saw Fire Boot (VW91-11)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Aluminum, Renovation Work Contains, Portrait, 1218-V-1750 (OS-DS-A-1218-V-1750)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Non-Potable Water Not For Drinking Sign, Landscape (OS-NS-D-1218-L-15094)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, NOTICE Electrical Room Sign, Landscape (OS-NS-P-1014-L-15568)
- SIGNMISSION Safety Sign, OSHA Notice, 18" Height, Rigid Plastic, Emergency Plant Shutdown Sign, Portrait (OS-NS-P-1218-V-11880)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Key Drop Sign, Landscape (OS-NS-D-1218-L-13889)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Keep Off, Landscape (OS-DS-D-1014-L-2500)
- NMC Conserve Water Sign, ENV30AB (ENV30AB)
- Signmission Signs