Shop All Facility Signs
Signmission
Safety Sign, 14 in Height, Plastic, 10 in Length, Keep Clear At All Times
Mfr # DS-Keep Clear At All Times
Zoro # G609773784
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # DS-Keep Clear At All Times
- Zoro # G609773784
- UPC # 738435801199
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 4 in Height, 7 in Width (60334)
- SAS SAFETY NITRILE XXL RAVEN PF GLVS BX/100 (SA66520)
- APACHE Female Aluminum Pin Lug, 3" (43077252)
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (2UUG8)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Keep Gate Closed Sign, Landscape (OS-NS-A-1218-L-13809)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, NOTICE Empty Drum Storage Area Sign, Landscape (OS-NS-A-1014-L-15619)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, For Emergency Use Only Sign, Landscape (OS-NS-A-1218-L-12845)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Waffles, D-DC-12-Waffles (D-DC-12-Waffles)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Sprinkler Drain Sign, Landscape (OS-NS-D-1014-L-18396)
- SIGNMISSION OSHA Caution, 10" Height, Decal, 14" x 10", Landscape, Forklift Traffic Keep Clear (OS-CS-D-1014-L-19171)
- NMC Notice Wash Hands Before Work Sign - Bilingual, NBA8P (NBA8P)
- Signmission Signs