Shop All Facility Signs
Signmission
Safety Sign, 14 in Height, Plastic, 10 in Length, Fire Exit1
Mfr # MISC-Fire Exit1
Zoro # G009784908
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # MISC-Fire Exit1
- Zoro # G009784908
- UPC # 654367355329
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Reflective Number 4, 10PK (B00580)
- DELTA PLUS Safety Glasses, Gray Anti-Fog, Scratch-Resistant (GG-40G-AF)
- WEARWELL 8 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X3X8BYL)
- 3M 3M™ 903 Safety-Walk Hand Roller, 1/Each (TD3M903)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Energy Drinks, D-DC-12-Energy Drinks (D-DC-12-Energy Drinks)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, 24926 (A-1218-24926)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Good Pallets Maximum 18 High Maximum Sign, Portrait (OS-NS-A-710-V-13153)
- SIGNMISSION Safety Sign, OSHA WARNING, 12" Height, This Tank Contains Diesel Fuel For Off-Highway, Landscape (OS-WS-D-1218-L-12431)
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, Door To Remain Unlocked During Business Hours Sign, Landscape (OS-NS-P-1014-L-11529)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Key Drop Sign, Landscape (OS-NS-A-1014-L-13889)
- NMC First Aid 2-View Sign, TV1 (TV1)
- Signmission Signs