Shop All Facility Signs
Signmission
Safety Sign, 14 in Height, Plastic, 10 in Length, Eye Wash
Mfr # SF-Eye Wash
Zoro # G509888960
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # SF-Eye Wash
- Zoro # G509888960
- UPC # 654367355282
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4072-XL (10))
- MCR SAFETY Mustang Leather Gloves, L, PK12 (127-1935L)
- PIP Polyurethane Coated Gloves, Palm Coverage, White, L, 12PK (33-125/L)
- ANSELL TouchNTuff 92-600, Nitrile Exam Gloves, 4.9 mil Palm, Nitrile, Powder-Free, L, 100 PK, Green (92-600 L)
- SIGNMISSION OSHA Notice, 5" Height, Glass Break Detector In Use Sign With Symbol, 5" X 3.5", Portrait (OS-NS-D-35-V-13107)
- SIGNMISSION Public Safety, 5" Height, Decal, OS-NS-D-57-25520 (OS-NS-D-57-25520)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Aluminum, Generator Stop, Landscape (OS-EM-A-1014-L-10392)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Turn Off When Not In Use Sign With Symbol, Landscape (OS-NS-P-710-L-18749)
- SIGNMISSION Sign, 3.5" H, No Animals Except Service Animals Sign, Landscape, NS-D-35-L-16015-10PK (OS-NS-D-35-L-16015-10PK)
- SIGNMISSION Public Safety, 5" Height, 7" x 5", Ring Bell Leave Deliveries Here, Ring Bell Leave Deliveries Here (OS-NS-D-57-25528)
- BRADY Smoking Area Sign, 14 in H, 10" W, Plastic, Rectangle, English, 103844 (103844)
- Signmission Facility Signs