Shop All Facility Signs
Signmission
Safety Sign, 14 in Height, Plastic, 10 in Length, Door Swings Out
Mfr # CS-Door Swings Out
Zoro # G809784993
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 14 in
- Sign Material Plastic
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # CS-Door Swings Out
- Zoro # G809784993
- UPC # 738435800079
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 14 in |
Length | 10 in |
Details
Sign Material | Plastic |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
Keep your facility safe with this OSHA regulated sign. This sign is 10in x 14in polystyrene .050 rigid plastic designed for long lasting indoor or outdoor use, includes radius corners and predrilled mounting holes for easy installation. Our facility and workplace safety signs help prevent injuries on a daily basis and are often your last line of defense. A safe place to work is a happy and healthy place to work.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Vest, Orange/Red, 2XL/3XL (53YN63)
- CARHARTT Mock-Neck Vest, XL, Black (104277-BLKXLREG)
- PROFLEX BY ERGODYNE Wrist Support, Left, L, Tan (4010)
- NMC Caution Hot Surface Do Not Touch Sign, C525AB (C525AB)
- SIGNMISSION Safety Sign, 1.5 in Height, Vinyl, 24 in Length, Popcorn (D-DC-24-Popcorn)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, For Entry Press Red Intercom Button Sign, Landscape (OS-NS-D-710-L-12847)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Fuel Pump On Off Switch For Day Tank Sign, Portrait (OS-NS-D-1014-V-12935)
- SIGNMISSION Designer Series Sign-Arrow Green, Red & White Aluminum Architectural Sign, 18" x 18", RW-1818-24337 (A-DES-RW-1818-24337)
- SIGNMISSION OSHA Notice, 5" Height, Emergency Exit Only Alarm Will Sound When Opened Sign, 7" X 5", Landscape (OS-NS-D-57-L-11813)
- SIGNMISSION OSHA Sign, 12" H, Rigid Plastic, Be Alert Nesting And Aggressive Geese Sign With Symbol, Landscape (OS-NS-P-1218-L-10314)
- BRADY Sign, Eye Wash, 7X10", Wht/Grn, Sym, Surf, 42744 (42744)
- Signmission Facility Signs