Shop All Security & Access Signs
Signmission
Safety Sign, 12 in Height, Aluminum, School Parking Only - Visitors
Mfr # A-1218 School Parking Only - Visitors
Zoro # G509587863
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 School Parking Only - Visitors
- Zoro # G509587863
- UPC # 670541443781
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 1 in |
Height | 12 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 6, 2-1/4in.Hx7/8in.W, Vinyl (1534-6)
- BRADY Wire Markers, Legend 0, Black/White, PK25, TWM-0-PK (TWM-0-PK)
- ERB SAFETY 4160AF Eyewear Clip-On Disposbale Anti-Fog Face Shield PK (22145)
- SIGNMISSION OSHA Sign, 10" H, 14" W, Rigid Plastic, NOTICE Roof Access Authorized Personnel Only Sign, Landscape (OS-NS-P-1014-L-16498)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, No Tres - No Tres Or Lo (A-1218 No Tres - No Tres Or Lo)
- SIGNMISSION OSHA Sign, 12" H, 18" W, Aluminum, Restricted Area Authorized Personnel Sign With Symbol, Landscape (OS-NS-A-1218-L-18078)
- SIGNMISSION OSHA Sign, 24" H, 18" W, Rigid Plastic, NOTICE Visitors Please Register At Office Sign, Portrait (OS-NS-P-1824-V-16848)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, 10" Width, Aluminum, Quarry Keep Out Sign, Landscape (OS-NS-A-710-L-17943)
- SIGNMISSION OSHA Notice Sign, 14" Height, Rigid Plastic, Employee Entrance Only Sign, Portrait (OS-NS-P-1014-V-11948)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U4-1471-NA_14x10 (U4-1471-NA_14x10)
- Signmission Security & Access Signs