Shop All Security & Access Signs
Signmission
Safety Sign, 12 in Height, Aluminum, Private Prop - P P No T
Mfr # A-1218 Private Prop - P P No T
Zoro # G809658935
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 Private Prop - P P No T
- Zoro # G809658935
- UPC # 14891016910
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 1 in |
Height | 12 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 10 (64360)
- ABUS Lockout Padlock, KA, Orange, 2-17/32"H, PK12 (72/30 KA X 12)
- PYRAMEX Pmxtreme„¢ Safety Glasses Clear Lens , Black Frame & Cord (SB6310SP)
- ZORO SELECT Tag, Brass, Yellow, 1"Hx3"W, Rectangle, PK100 (41292)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Battery Room Authorized Personnel Only, Landscape (OS-DS-D-710-L-1843)
- SIGNMISSION OSHA Notice Sign, 7" H, 10" W, Rigid Plastic, NOTICE Do Not Enter Until Lock Out Sign, Landscape (OS-NS-P-710-L-15445)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Keep Out From Under Crane Loads (CS-Keep Out From Under Crane Loads)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Aluminum, Hot Work In Progress Keep Out, Landscape (OS-DS-A-1014-L-1365)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, No Admittance, NS-No Admittance (NS-No Admittance)
- SIGNMISSION OSHA Security Sign, 18" Height, 24" Width, Aluminum, Employees Only Beyond This Point, Landscape (OS-SN-A-1824-L-11535)
- HY-KO House Number Plaque W/ Reflective Numbers 7.5" x 15", 3PK (A00459)
- Signmission Security & Access Signs