Shop All Security & Access Signs
Signmission
Safety Sign, 12 in Height, Aluminum, Private Prop - P P N T4
Mfr # A-1218 Private Prop - P P N T4
Zoro # G509658990
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 Private Prop - P P N T4
- Zoro # G509658990
- UPC # 14891017122
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 1 in |
Height | 12 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT TIG Welding Gloves, Kidskin Palm, XL, PR (6140/XL)
- MUTUAL INDUSTRIES WF200 Polyethylene Woven Geotextile Fabr, Woven, 72 inch H, 10 inch L, 10 inch W, Black (200-6-300)
- FEDERAL SIGNAL Bell, 120VAC, 0.08 AC, Gray (504-120-1)
- BELL + HOWELL Bell + Howell Tac Glasses Sunglasses Plastic , 2PK (2121)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Aluminum, Do Not Enter Bilingual Spanish (OS-DS-A-710-VS-1151)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Grass (MISC-Grass)
- SIGNMISSION OSHA Security Sign, 10" Height, 14" Width, Aluminum, Use Of Camera Or Video Prohibited, Landscape (OS-SN-A-1014-L-11655)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Private Prop - No Un A (A-1218 Private Prop - No Un A)
- SIGNMISSION Not An Employee Entrance Employees Must OSHA Notice Sign, Plastic, 24in W x 18in L, 2PK (OS-2PACK-NS-P-1824-L-15139)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, 5" Width, No Soliciting Sign, Landscape (OS-NS-D-35-L-14838)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Employee Entrance Only Sign, Portrait (OS-NS-D-57-V-11948)
- Signmission Signs