Shop All Security & Access Signs
Signmission
Safety Sign, 12 in Height, Aluminum, Private Prop - P P N T3
Mfr # A-1218 Private Prop - P P N T3
Zoro # G309587865
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 Private Prop - P P N T3
- Zoro # G309587865
- UPC # 14891017108
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 1 in |
Height | 12 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Yellow Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-YW-100-BX)
- GEMTOR 6 ft.L Value Plus Web Lanyard (VP136-6)
- ANSELL TouchNTuff 92-600, Nitrile Disposable Gloves, 4.9 mil Palm, Nitrile, Powder-Free, XL, 20 PK, Green (92-600VP)
- IRONCLAD PERFORMANCE WEAR Touchscreen Oil Resistant Glove (R-HDR-03-M)
- SIGNMISSION Sign, 3.5" H, 5" W, NOTICE Video Surveillance In Use On These Premises Sign, Landscape, 10PK (OS-NS-D-35-L-16813-10PK)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 25086 (A-1218-25086)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, No Admittance, NS-No Admittance (NS-No Admittance)
- SIGNMISSION 8 in Height, 0.01 in Width, Vinyl, D-8-CIR-Do Not Enter, D-8-CIR-Do Not Enter (D-8-CIR-Do Not Enter)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Rigid Plastic, Danger Area Under Construction Do Not Enter, Landscape (OS-WS-P-710-L-12034)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 24671 (A-1218-24671)
- ACCUFORM Restricted Area Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MADC505VA (MADC505VA)
- Signmission Security & Access Signs