Shop All Security & Access Signs
Signmission
Safety Sign, 12 in Height, Aluminum, No Tres - No Tres Autho
Mfr # A-1218 No Tres - No Tres Autho
Zoro # G009653440
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 No Tres - No Tres Autho
- Zoro # G009653440
- UPC # 14891016736
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 1 in |
Height | 12 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Posted Private Property Sign 11" x 11", 20PK (A03101)
- GASCO Calibration Gas, Argon, 552 L, CGA 580 Connection, +/-5% Accuracy, 2,200 psi Max. Pressure (552L-2)
- BRADY Dock Sign, 10" H, 14" W, Aluminum, Rectangle, English, 43448 (43448)
- OCCUNOMIX Hi-Viz Rainwear Pant, Yellow, Large (LUX-TENR-YL)
- SIGNMISSION Safety Sign, OSHA WARNING, 12" Height, 18" Width, This Is Not An Entrance, Landscape (OS-WS-D-1218-L-12428)
- SIGNMISSION Safety Sign, OSHA Danger, 14" Height, Aluminum, Livestock Guardian Dog On Duty, Portrait (OS-DS-A-1014-V-2150)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, Aluminum, Pesticides In Use Do Not Enter, Landscape (OS-DS-A-710-L-1968)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Not An Entrance Sign, Landscape (OS-NS-D-1014-L-15150)
- SIGNMISSION Sign, 18" H, 24" W, Rigid Plastic, Restricted Access Entry By Management Approval Sign, Landscape (OS-NS-P-1824-L-18067)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Authorized Personnel Only, Portrait (OS-DS-D-710-V-1035)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, No Access Sign With Symbol, Portrait (OS-NS-P-710-V-14344)
- Signmission Signs