Shop All Security & Access Signs
Signmission
Safety Sign, 12 in Height, Aluminum, Guard Dog - Warning At
Mfr # A-1218 Guard Dog - Warning At
Zoro # G709658738
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 Guard Dog - Warning At
- Zoro # G709658738
- UPC # 14891016170
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 1 in |
Height | 12 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY VF, CutRes Glves, Blk/Bl, XL, 60JA74, PR (VP92793PUXL)
- BDG Grain Cowhide Snapback Roper, Size X2L (20-1-981-13)
- NMC Notice Non-Potable Water Sign, N322A (N322A)
- CONDOR Cut-Resistant Gloves, L/9, PR (61CV81)
- SIGNMISSION OSHA Danger Sign, 18" Height, Rigid Plastic, Unsafe Bridge Conditions Keep Out, Portrait (OS-DS-P-1218-V-2538)
- SIGNMISSION Sign, 10" H, 14" W, Plastic, Sprinkler Shutoff Valve To Left Beyond These Doors, Landscape (OS-SN-P-1014-L-11688)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, Video Surv - Att This (A-1218 Video Surv - Att This)
- SIGNMISSION OSHA Notice Sign, 5" Height, 7" Width, Use Caution When On Roof Roof Access Off Sign, Landscape (OS-NS-D-57-L-18793)
- SIGNMISSION OSHA Danger Sign, 24" Height, Aluminum, Sidewalk Closed Ahead Use Sidewalk, Portrait (OS-DS-A-1824-V-2161)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 24949 (A-1218-24949)
- ACCUFORM 0.1 Height, 10 Width, Aluminum (MADM923VA)
- Signmission Signs