Shop All Vehicle Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, Private Prop - No Vehic
Mfr # A-1218 Private Prop - No Vehic
Zoro # G909774924
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 Private Prop - No Vehic
- Zoro # G909774924
- UPC # 14891017115
- Country of Origin United States
- Category Vehicle Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double Sided | No |
Thickness | 0.1 in |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil Set, Numbers, Brass, 10014 (10014)
- 5.11 Statn Wear Long Sleeved Shirt, Fire Nvy, Ctn, 2XL (40052)
- CHECKERS Warning Whip, LD, 7 Ft, Orange (FSRR7O-HB)
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1340141)
- SIGNMISSION OSHA WARNING, 12" Width, Aluminum, 12" W, 18" L, Portrait, Back In Or Pull Out On Green Only (OS-WS-A-1218-V-13609)
- SIGNMISSION OSHA Notice, 10" Width, Aluminum, 10" W, 14" L, Landscape, Vehicle Entry By Permit Only Sign (OS-NS-A-1014-L-18864)
- SIGNMISSION OSHA WARNING, 3.5" Width, Decal, 3.5" W, 5" L, Portrait, Chock Wheels Of Truck With | Â Made in USA (OS-WS-D-35-V-13029)
- SIGNMISSION OSHA WARNING, 10" Width, Aluminum, 10" W, 14" L, Landscape, Back In Or Pull Out On Green Only (OS-WS-A-1014-L-12469)
- SIGNMISSION OSHA WARNING, 18" Width, Decal, 18" W, 24" L, Landscape, Chock Wheels Of Truck Or Trailer (OS-WS-D-1824-L-12523)
- SIGNMISSION OSHA, 18" Width, Decal, 18" W, 24" L, Portrait, Drivers Must Remain With Their Vehicle Sign (OS-NS-D-1824-V-15517)
- LYLE Caution Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U4-1341-NA_10x7 (U4-1341-NA_10x7)
- Signmission Vehicle Signs