Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, No Cell Phone - Please
Mfr # A-1218 No Cell Phone - Please
Zoro # G709784185
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1218 No Cell Phone - Please
- Zoro # G709784185
- UPC # 14891016286
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12 in x 18 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Dust Cover Assembly, Eyewash, Yellow, PK2 (AP470-002YEL-C)
- CALLOWAY MILLS Natural, Red, 17 W x 29 L (106601729)
- DICKE Tripod Sign Stand (T-55)
- NMC Caution Keep Closed Sign, C81PB (C81PB)
- SIGNMISSION Safety Sign, OSHA Danger, 18" Height, Rigid Plastic, Test In Process Stay Back 100 Feet, Landscape (OS-DS-P-1824-L-1704)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Please Do Not Flush Following Sanitary Sign, Landscape (OS-NS-P-710-L-17385)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Aluminum, Generator Stop, Landscape (OS-EM-A-1014-L-10392)
- SIGNMISSION Safety Sign, OSHA WARNING, 24" Height, Sidewalk Closed, Portrait (OS-WS-D-1824-V-13529)
- SIGNMISSION OSHA Notice Sign, 14" Height, Rigid Plastic, Fire Alarm Pull Station Located Below Sign, Portrait (OS-NS-P-1014-V-12544)
- SIGNMISSION Safety Sign, OSHA SAFETY FIRST, 5" Height, Not A Walkway, Portrait (OS-SF-D-35-V-11191)
- HY-KO Do Not Disturb/Privacy Please Door Insert, 50PK (DH-110)
- Signmission Signs