Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, No Cell Phone - No Cell
Mfr # A-1218 No Cell Phone - No Cell
Zoro # G009794297
product price: $19.35
/ea
$19.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 No Cell Phone - No Cell
- Zoro # G009794297
- UPC # 14891016309
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Size | 12 in x 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANNER STAKES PLUS Barrier System Head, Danger-Keep Out (PL4048)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (216WLS-Z7/6FTYL)
- TINGLEY Full Sized PVC Overshoe, 10" High, Chemical Resistant SM (45821)
- SELLSTROM Eyewear Germicidal Cabinet, White (S90494)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Safety Shower, Landscape (OS-EM-D-710-L-10355)
- SIGNMISSION OSHA Notice Sign, 7" Height, Rigid Plastic, Electrical Panel Inside Sign With Symbol, Landscape (OS-NS-P-710-L-11669)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Doors Must Remain Closed And Locked Sign, Landscape (OS-NS-A-710-L-11531)
- SIGNMISSION 24 in Height, Vinyl, 24" x 18", WS-D-1824-Arizona (WS-D-1824-Arizona)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Water Line Sign, Landscape (OS-NS-P-1218-L-18974)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Food Grade Lubricants Only Sign, Landscape (OS-NS-A-710-L-12820)
- SIGNMISSION OSHA Sign, 5" Height, 7" x 5", Landscape, Area In Front Of This Electrical Panel Must Kept Clear F (OS-CS-D-57-L-19110)
- Signmission Signs