Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, No Bullying - Bully F Z
Mfr # A-1218 No Bullying - Bully F Z
Zoro # G609794277
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 No Bullying - Bully F Z
- Zoro # G609794277
- UPC # 14891016255
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Size | 12 in x 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-L)
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - XL, 100PK (66519)
- WHEELOCK Multitone Horn, 12/24VDC, White, 5-1/4in. H (CN121068)
- SAFE HANDLER Professional Knee Pads, Superior Gel Cushion, Blue, PR (BLSH-HD-PVC-KP-7BL)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, NOTICE Designated Smoking Area Sign, Landscape (OS-NS-P-1218-L-15402)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, Cell Phone Use Is Prohibited Sign With Symbol, Landscape, 10PK (OS-NS-D-35-L-10535-10PK)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Michigan Equine (WS-Michigan Equine)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, Keep Off, Landscape, D-1014-L-19412 (OS-DS-D-1014-L-19412)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Aluminum, Generator Emergency Stop Sign, Landscape (OS-NS-A-1014-L-13098)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Rigid Plastic, Boiler Shutoff, Landscape (OS-EM-P-710-L-10299)
- NMC Cut/Sever Sign, S65P (S65P)
- Signmission Facility Signs