Shop All Facility Signs
Signmission
Safety Sign, 12 in Height, Aluminum, 18 in Length, Delivery Signs - All Del Rear
Mfr # A-1218 Delivery Signs - All Del Rear
Zoro # G709794269
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 Delivery Signs - All Del Rear
- Zoro # G709794269
- UPC # 670541444009
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 12 in |
Size | 12 in x 18 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLARD Band Mounting Bracket, Blue, Dielectric (300B)
- BRIGHTON-BEST Ironclad HW4-03-M Heatworx 450 Heat Resistant Gloves, 1 Pair, Black, Medium (HW4-03-M)
- 3M Exhalation Valve, PK10 (6583)
- AMMEX GWON, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M, Orange (AMXGWON44100)
- SIGNMISSION OSHA Caution, 7" Height, Rigid Plastic, 10" x 7", Landscape, Forklift Traffic Keep Clear (OS-CS-P-710-L-19171)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Industrial Water Do Not Drink Sign With Symbol, Landscape (OS-NS-D-710-L-13693)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Equine - Supplemental (A-1218 Equine - Supplemental)
- SIGNMISSION Sign, 7" H, Aluminum, Please Ring Door Bell For Service Sign, Landscape, L-17580 (OS-NS-A-710-L-17580)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Water Line Sign, Landscape (OS-NS-P-1218-L-18974)
- SIGNMISSION OSHA SAFETY FIRST, 14" Height, Aluminum, 14" x 10", Portrait, Emergency Propane Shutoff (OS-SF-A-1014-V-11074)
- NMC AED Automated External Defibrillator Sign, M609RB (M609RB)
- Signmission Signs